CD2B - Steel Bolt Close Conduit/Pipe Clamp

Nvent Caddy

  • $1.40 (Each)
  • $1.40 (Each)

  • $140.37 (Per 100)

In-Stock: 0 available locally (El Paso, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CD2B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CD2B
Description
Steel Bolt Close Conduit/Pipe Clamp
Bolt Close Conduit/Pipe Clamp, Steel, 1" Emt, 1" Rigid/Pipe, 1/4" Hole
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856120025 / 8711893811544 / 00782856120025
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$1.40 (Each)
Standard Packaging
$140.37 (Per 100)
Stock Availability
El Paso
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
CD2B - Small Image
 
CD2B - Large Image
Attachments
 
 
CD2B - Specification Sheet
Other Links
 
 
CD2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Conduit, 1 With Bolt
extra long description
NVENT EFS CD2B CLAMP,CONDUIT,1 WITH
Short Description
Bolt Close Conduit/Pipe Clamp,
Description
STEEL BOLT CLOSE CONDUIT/PIPE CLAMP
Special Features
CLAMP,CONDUIT,1 WITH BOLT
Long Description
Bolt Close Conduit/Pipe Clamp, Steel, 1" EMT, 1" Rigid/Pipe, 1/4" Hole
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CD2B
sub brand
CADDY
GTIN
00782856120025
UPC
782856120025
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamps and Clips
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
39 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat