MP2 - STL Double Gang Plate Mount Bracket

Nvent Caddy

  • $4.28 (Each)
  • $4.28 (Each)

  • $427.97 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP2
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MP2
Description
STL Double Gang Plate Mount Bracket
Low Voltage Mounting Plate, 2 Gang
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856486404 / 00782856486404
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Carton
$427.97 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
MP2 - Small Image
 
MP2 - Large Image
Other Links
 
 
MP2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Plain
Descriptions
Product Type
Bracket, Mounting, Low Voltdble
extra long description
NVENT EFS MP2 BRACKET,MOUNTING,LOW
Short Description
Low Voltage Mounting Plate, 2
Description
STL DOUBLE GANG PLATE MOUNT BRACKET
Long Description
Low Voltage Mounting Plate, 2 Gang
Special Features
BRACKET,MOUNTING,LOW VOLTDBLE GANG PLATE
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856486404
UPC
782856486404
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Low Voltage Mounting Plates
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat