Add More Items
View All Quick Selects
Below you can add an image for '782980519269' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
1000297 17X30X12 Traffic Rated Box
$686.38
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.12
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
$187.72
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
$70.88
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
15 Watt - A19 Led - Frosted - 3000K - Medium Base - 220' Beam Spread - 120 Volts
$6.50
Satco S29891 4W CFC/Led/30K/CL/120V
7A19/SW/Led/E26/27K/120V
$6.10
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 1/2" - 5/8" Rod Dia.
$94.64
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For Data Applications. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Are Fully Compliant With All Poe Standards. Use With Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
$12.31
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$15.07
15 Watt PAR38 Led Lamp - 3500K - 40 Degree Beam Angle - Medium Base - 120 Volts
$11.95
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
P&S CA2626G Disc - Sub Ca262g
$2,045.75
Per 100
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
20
Popularity
Default