Add More Items
View All Quick Selects
Below you can add an image for '783087094758' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
5/8X10 DBL Upset
$28.23
Hammond #195C30
$109.02
00032664722097|0032664|032664722097|03266472209|72209|0S306U-W-K|OS306U W K|OS306UWK|OS306U-W-K|Occ SW, SP/3W, 600W, Unv. WH|Arrow Hart - Cooper Wiring Devices 0S306U-W-K|Arrow Hart - Cooper Wiring Devices OS306U W K|Arrow Hart - Cooper Wiring Devices OS306UWK|Arrow Hart - Cooper Wiring Devices OS306U-W-K|Cooper Wiring Devices 0S306U-W-K|Cooper Wiring Devices OS306U W K|Cooper Wiring Devices OS306UWK|Cooper Wiring Devices OS306U-W-K|Cooperwiring 0S306U-W-K|Cooperwiring OS306U W K|Cooperwiring OS306UWK|Cooperw
$33.48
YA30-LH86TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$98.29
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$350.14
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
CRS-H DEV30 J1 Pilot Lite Red Jewel
$275.39
Receiver Head P300-R
$535.00
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
DEVX30 J1
$358.30
RL475850LDIMTR12027K/30K/35K/40K/50K-90WH
$37.72
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type A, Extended, Green Actuator, Start, 3/16 Inch High Letter Size
$23.64
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC
$1,024.70
00198134948077|0001981|00198134948077|19813494807|94807|P1P30D10|PIP30D10|Rab LGHT P1P30D10|Rab LGHT PIP30D10|Rab Lighting P1P30D10|Rab Lighting PIP30D10|Rab P1P30D10|Rab PIP30D10|Rab-Lamp P1P30D10|Rab-Lamp PIP30D10|Rablighting P1P30D10|Rablighting PIP30D10|20332805
$154.75
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
20
Popularity
Default