Add More Items
View All Quick Selects
Below you can add an image for '783087099579' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
5/8X10 DBL Upset
$28.23
$93.73
Hammond #195C30
$109.02
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
$38.11
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,783.65
30A 3P Starter Nema1
$8,846.00
Per 100
Anti-Rattle Support
$111.96
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 FT
$4,782.89
Per 1,000 Feet
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Available now at Longview: In Stock
Longview Availability: In Stock
$1,713.87
Manual Control Switch 3-Pole 60A 600V
$261.47
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
76-8-632-EB4/2-Unv-Adv
$88.33
CRS-H DEV30 J1 Pilot Lite Red Jewel
$275.39
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
20
Popularity
Default