30092 - Greenie Grounding Wire Conn, 92 Green, 100/Box

Ideal

  • $39.16 (Per 100)
  • $0.39 (Each)

  • $39.16 (Per 100)

  • $391.62 (Per 1,000)

In-Stock: 600 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30092
Manufacturer
Ideal
Manufacturer's Part Number
30-092
Description
Greenie Grounding Wire Conn, 92 Green, 100/Box
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300921 / 0783250300921 / 00783250300921
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.39 (Each)
Carton
$39.16 (Per 100)
Standard Packaging
$391.62 (Per 1,000)
Stock Availability
Nacogdoches
600 (Check another store)
All Stores
83,300
Resources
Images
 
 
30092 - Small Image
 
30092 - Large Image
 
30092 - Large Image
Brochures
 
 
30092 - Brochure
Other Links
 
 
30092 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Polypropylene
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb
Short Description
Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag
Special Features
Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable
Features
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
extra long description
IDEAL 30-092 GREENIE GROUNDING 92,
Description
GREENIE GROUNDING WIRE CONN, 92 GREEN, 100/BOX
Additional Information
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
Maximum Voltage Rating
600 V ac
package quantity
100 CT;1000 PK
Manufacturer Information
Manufacturers Part Number
30-092
sub brand
Greenie(R)
Brand
Ideal
GTIN
00783250300921
UPC
783250300921
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 83,300

Location search:

* All prices subject to change.

Begin Live Chat