30451 - Wing-Nut Wire Conn, Model 451 Yellow, 100/Box

Ideal

  • $28.41 (Per 100)
  • $0.28 (Each)

  • $28.41 (Per 100)

  • $284.12 (Per 1,000)

In-Stock: 200 available locally (Kenedy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30451
Manufacturer
Ideal
Manufacturer's Part Number
30-451
Description
Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250304516 / 0783250304516 / 00783250304516
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$28.41 (Per 100)
Standard Packaging
$284.12 (Per 1,000)
Stock Availability
Kenedy
200 (Check another store)
San Antonio RDC
1,600
All Stores
30,500
Resources
Images
 
 
30451 - Small Image
 
30451 - Large Image
 
30451 - Large Image
 
30451 - Video
Brochures
 
 
30451 - Brochure
Other Links
 
 
30451 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Insulation Color
Yellow
Color
Yellow
Descriptions
Short Description
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Product Type
Twist-On Wingnut
Long Description
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Description
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-451 WINGNUT 451 YELLOW, 10
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
package quantity
1000 CT
media
Yes
Manufacturer Information
Brand
Ideal
sub brand
Wing-Nut(R)
Manufacturers Part Number
30-451
GTIN
00783250304516
UPC
783250304516
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
minimum qty
100
Packaging
Weight
0.45 lb
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,500

Location search:

* All prices subject to change.

Begin Live Chat