Add More Items
View All Quick Selects
Below you can add an image for '783250443550' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
F32T8/SPX35/U6/2
Total Availability: In Stock
Check local availability
Book Price
$20.37
Each
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
This item is no longer available. Click to view alternate items.
E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$40.98
Cantex 5144032 Is A 3/4 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,722.04
Per 100
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
$88.84
F32T8/835/Pro/Ec
$3.76
00191848338001|0191848|191848338001|19184833800|33800|Cpanl 2X4 40/50/60LM 35K M2|CPANL2X440/50/60LM35KM2|Cpanl-2X4-40/50/60LM-35K-M2|Flat Panel|Acuity Brands Cpanl 2X4 40/50/60LM 35K M2|Acuity Brands CPANL2X440/50/60LM35KM2|Acuity Brands Cpanl-2X4-40/50/60LM-35K-M2|Lithonia Cpanl 2X4 40/50/60LM 35K M2|Lithonia CPANL2X440/50/60LM35KM2|Lithonia Cpanl-2X4-40/50/60LM-35K-M2|Lithonia Lighting Cpanl 2X4 40/50/60LM 35K M2|Lithonia Lighting CPANL2X440/50/60LM35KM2|Lithonia Lighting Cpanl-2X4-40/50/60LM-35K-M2|Lit
$157.16
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
$24.51
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Gel F32T8SXLSPX50ECO 73096 Fluoresc
$9.54
Redefining The Rules Promotes Sustainability By Consuming Less Input Watts Than Standard Efficiency Electronic Ballasts;Maximum Lamp Life For Frequent On/Off Switching Applications;Reduces The Potential For Lamp Striation Typically Seen When Using Energy Saving Lamps Philips Advance Optanium High-Efficiency Electronic Ballasts Are Engineered to Optimize Lighting Performance and Maximize Energy Savings. These Ballasts Provide An Unparalleled Package Of Features and Benefits to Support The Wide Variety Of T8
$44.03
Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$23.20
F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
$3.23
Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 1.5 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$100.64
$53.36
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
$33.49
00191848536575|0191848|191848536575|19184853657|53657|BLC 2X4 4000LM 35K|BLC2X44000LM35K|BLC-2X4-4000LM-35K|Troffer|Acuity Brands BLC 2X4 4000LM 35K|Acuity Brands BLC2X44000LM35K|Acuity Brands BLC-2X4-4000LM-35K|Lithonia BLC 2X4 4000LM 35K|Lithonia BLC2X44000LM35K|Lithonia BLC-2X4-4000LM-35K|Lithonia Lighting BLC 2X4 4000LM 35K|Lithonia Lighting BLC2X44000LM35K|Lithonia Lighting BLC-2X4-4000LM-35K|Lithonialighting BLC 2X4 4000LM 35K|Lithonialighting BLC2X44000LM35K|Lithonialighting BLC-2X4-4000LM-35K
$129.00
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 2NO-2NC, Pressure Terminal
$174.93
20
Popularity
Default