BR20WHI - RCPT, Dup SB, Com GRD, 20A 125V, B/S, WH

Wiring Device-Kellems

  • $8.16 (Each)
  • $8.16 (Each)

  • $81.60 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20WHI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20WHI
Description
RCPT, Dup SB, Com GRD, 20A 125V, B/S, WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, White, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585144023 / 0783585144023 / 00783585144023
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Standard Packaging
$81.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,188
Resources
Images
 
 
BR20WHI - Small Image
 
BR20WHI - Large Image
 
BR20WHI - Large Image
 
BR20WHI - Large Image
 
BR20WHI - Large Image
 
BR20WHI - Large Image
 
BR20WHI - Large Image
Specifications Sheets
 
 
BR20WHI - Specification Sheet
Attachments
 
 
BR20WHI - Specification Sheet
Other Links
 
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
 
BR20WHI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Wire Size
#12 to #10
Phase
1
Number of Wires
3-Wire
Wattage
2500
connection
Back and Side Wired
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Height
3.28 in
Width
0.83 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
RCPT, DUP SB, COM GRD, 20A 125V, B/S, WH
Product Type
Duplex Receptacle
extra long description
HWDK BR20WHI RCPT, DUP SB, COM GRD,
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon Material, White, 0.2000 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Material Brass (Contact);Galvanized Steel (Strap)
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL 498;CSA C22.2
Made in USA
yes
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
BR20WHI
series
Commercial Specification Grade
GTIN
00783585144023
UPC
783585144023
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.2000 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,188

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
548 View Store

* All prices subject to change.

Begin Live Chat