HBL4720C - LKG Plug, 15A 125V, L5-15P, B/W

WDK

  • $23.52 (Each)
  • $23.52 (Each)

  • $235.20 (Per 10)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4720C
Manufacturer
WDK
Manufacturer's Part Number
HBL4720C
Description
LKG Plug, 15A 125V, L5-15P, B/W
Locking Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585171159 / 0783585171159 / 00783585171159
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.52 (Each)
Carton
$235.20 (Per 10)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
90
Resources
Images
 
 
HBL4720C - Small Image
 
HBL4720C - Large Image
 
HBL4720C - Large Image
Specifications Sheets
 
 
HBL4720C - Specification Sheet
Attachments
 
 
HBL4720C - Specification Sheet
Other Links
 
 
HBL4720C - Other
 
HBL4720C - Other
 
HBL4720C - Other
 
HBL4720C - Other
 
HBL4720C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V ac
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Current Rating
15 A
Terminal Type
Screw;Clamp
Wire Size
#16 to #8 AWG (Stranded Copper)
Phase
1
Wattage
1
amperage rating
15
Poles
2-Pole
Number of Wires
3-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Black;White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
1.527 in;38.78 mm
Length
1.968 in;49.99 mm
Size
1.53 in x 1.53 in x 1.97 in
Descriptions
Product Type
Locking Device Plug
Description
LKG PLUG, 15A 125V, L5-15P, B/W
Long Description
Locking Device Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.15 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 15A 125V, 2-Pole 3-Wire Grounding, NEMA L5-15P, Screw Terminal, Black and White Nylon
Short Description
Locking Device Plug, 15 A, 125 VAC, Black;White
Special Features
Secure Grip;Individually Molded Face For Each Blade Configuration;Roomy Wiring Chamber Provides Ample Space For Wiring
extra long description
HWDK HBL4720C LKG PLUG, 15A 125V, L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
pallet quantity
3600
Cord Type
All Listed Portables
Manufacturer Information
Manufacturers Part Number
HBL4720C
Brand
Hubbell Wiring Devices
GTIN
00783585171159
UPC
783585171159
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA L5-15P
Application
Extra Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
34 View Store
Tulsa
25 View Store

A-L

Location Stock Available
Fort Smith
10 View Store
Lawton
8 View Store

* All prices subject to change.

Begin Live Chat