SHC1033 - Cordcon, STR ML, .38-.50", 3/4", Alu

WDK

  • $11.56 (Each)
  • $11.56 (Each)

  • $578.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1033
Manufacturer
WDK
Manufacturer's Part Number
SHC1033
Description
Cordcon, STR ML, .38-.50", 3/4", Alu
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200330 / 0783585200330 / 00783585200330
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Standard Packaging
$578.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
123
Resources
Images
 
 
SHC1033 - Small Image
 
SHC1033 - Large Image
 
SHC1033 - Large Image
Specifications Sheets
 
 
SHC1033 - Specification Sheet
Attachments
 
 
SHC1033 - Specification Sheet
Other Links
 
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F2
Descriptions
Description
CORDCON, STR ML, .38-.50", 3/4", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38"-.50", 3/4", Aluminum
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1033 CORDCON, STR ML, .38-.
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
13500
Manufacturer Information
Manufacturers Part Number
SHC1033
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200330
UPC
783585200330
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.029
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
93 View Store

* All prices subject to change.

Begin Live Chat