Add More Items
View All Quick Selects
Below you can add an image for '783643150720' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Total Availability: In Stock
Check local availability
Book Price
Request Quote
36X36X36 T15
$1,080.56
Each
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
$59.58
This item is no longer available. Click to view alternate items.
AP243624P15H-El 24X36X24 "Electric"
$839.20
Syl LED8PAR20/HD/Dim/927/NFL25/7836
$15.26
BND SCH 40 1.5"X90DEGX36"R Be
$17.00
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Cantex 5336020 Is A 3 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 2 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 2" Spacing Between Conduit Runs.
$248.26
Per 100
Continuous Hinge Enclosure With Clamps LP Type 4, 36X36X12, Gray, Mild Steel
$1,496.25
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Slag Removal Spade,
$15.27
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$120.22
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
36X36X3- Telecom CVR
$2,515.14
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
24X36X36 T15/22 Unit
$1,491.70
20
Popularity
Default