Add More Items
View All Quick Selects
Below you can add an image for '783643180376' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
36X36X36 T15
$1,080.56
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 32.24 LB
$259.12
<P>1/2'' Trade Size Ko In Center. For Use With 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts These Boxes Into Pull or Junction Boxes For Hanging Lightweight Pendant Fixtures With 1/2'' Trade Size Pipe Stems.</P>
$8.63
01360.15T.01 14/3 Sjoow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$682.84
Per 1,000 Feet
24X36X18" Pull Box
$1,282.72
01364.15T.01 14/4 Sjoow BK 250RL
$933.33
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$87.22
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
24X36X18 Assembly, Polymer Conc Box, Solid Lid, Ti
$672.96
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
$192.39
Eclipse Inner Panel - Fits Encl. 60 X 36 - Steel/WHT
$537.07
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 21.19 LB
$186.63
Extension, N36 X 12IN N36X12
$143.99
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
20
Popularity
Default