Add More Items
View All Quick Selects
Below you can add an image for '783643181885' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
24X36X18 Assembly, Polymer Conc Box, Solid Lid, Ti
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$672.96
24X36X18" Pull Box
$1,282.72
Slag Removal Spade,
$15.27
Led High BAY36000 LUMENS120-277V , 80 Cri, 5000K , 0-10V Dimming Driver
$296.38
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
$37.16
The CL360 Electrical Tester Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Open Jaw Fork Meter That Measures Ac Current Via The Fork, Ac/DC Voltage, Continuity, and Resistance Via Test Leads. It Can Detect The Presence Of Voltage Via The Integrated Non-Contact Voltage (NCV) Tester. It Includes A Carrying Case, Test Leads and 2 X AAA Batteries.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$96.13
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Eclipse Inner Panel - Fits Encl. 60 X 36 - Steel/WHT
$537.07
OBS23618 30W, 36" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$47.32
DR36W, 36" Downrod, White Downrods
$27.50
Anti-Rattle Support
$111.96
Per 100
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
30A 3P Starter Nema1
$8,846.00
20
Popularity
Default