Add More Items
View All Quick Selects
Below you can add an image for '783643184442' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Eclipse Inner Panel - Fits Encl. 42 X 36 - Steel/WHT
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$264.77
Concept Panel, Fits 42.00X36.00 Inch Enclosure, White, Mild Steel
$387.21
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Ready to ship from Nashville RDC: In Stock
Nashville RDC Availability: Out Of Stock
Request Quote
24X36X18" Pull Box
$1,282.72
36X36X3- Telecom CVR
$2,515.14
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
N4, 12 Eclipse Encl. - 42 X 36 X 12 - Steel/Gray
$1,017.50
30A 3P Starter Nema1
$8,846.00
Per 100
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
Anti-Rattle Support
$111.96
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 4X4X36, Gray, Steel
$60.88
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
$38.11
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
Slag Removal Spade,
$15.27
5/8X10 DBL Upset
$28.23
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
$37.16
20
Popularity
Default