Add More Items
View All Quick Selects
Below you can add an image for '783643213920' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Total Availability: In Stock
Check local availability
Book Price
Request Quote
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$105.45
Per 100
Led Hid Replacement Lamp Feat. Power Select & Color Select. 36/27/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
$72.46
Each
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
This item is no longer available. Click to view alternate items.
Led Hid Replacement Lamp, Power Select 36/27/18W, EX39 Base, 5000K, 120-277V Input, Directdrive
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$62.47
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X36, Gray, Steel
$299.72
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
$22.30
Meter Socket, 320 A, 38-3/4 In Overall Height, 13 In Overall Width, 4-13/16 In Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V Ac, Overhead/Underground Feed, 36 LB
$634.73
Led Hid Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$55.08
$93.73
00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522
$576.75
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
Cantex 5336020 Is A 3 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 2 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 2" Spacing Between Conduit Runs.
$248.26
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
3X90X36 LG Radius Galvanized Elbow
$42,033.88
FL36T "Electric" Lid
$364.31
Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg Compatible Wire Size, 14-1/2 (W) X 4-3/4 (D) X 21-1/2 (H) In, Steel, Zinc Coated, Lug Mount, 19 LB
$447.95
36X36X36 T15
$1,080.56
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
20
Popularity
Default