Add More Items
View All Quick Selects
Below you can add an image for '783643225701' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Ready to ship from Oklahoma City: In Stock
Total Availability: In Stock
Oklahoma City Availability: Out Of Stock
Book Price
Request Quote
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Check local availability
$59.58
Each
This item is no longer available. Click to view alternate items.
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
$93.73
36X36X36 T15
$1,080.56
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 36 In Overall Length, 6 In Overall Width, 69.1999 LB
$87.22
Lexmark Black Imaging Unit For MB2236
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$115.60
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
32"X36" Welded Drain Pan Drain On 36" Side
$59.99
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 4X4X36, Gray, Steel
$60.88
24X36X36 T15/22 Unit
$1,491.70
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
01360.15T.01 14/3 Sjoow BK 250RL
$682.84
Per 1,000 Feet
Body, PC2436-24, T22, SW Body, PC2436-24, T22, SW Body
$1,042.61
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
36X10X36 Hinge Cover Type 3R Steel No Knockouts Ansi 61 Gray Double Doors Padlocking 3PT Handle Back Panel Weld Studs Drip Shield No Center Post
$2,442.63
20
Popularity
Default