Add More Items
View All Quick Selects
Below you can add an image for '783643246355' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Straight Walled Boxes Ug LG Box PC
$2,636.93
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
$128.94
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|Uni Mount CVR 2G 1/2 RSD With 403 Box P|Crouse Hinds TP35403PF|Crouse TP35403PF|Crouse-Hinds Company TP35403PF|Crousehinds TP35403PF|Crouse-Hinds TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9,428.19
Per 100
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 36" Width, 73.9LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
$6,828.27
00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11
Total Availability:
$3.70
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
600 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 22 or 472 Die Index.
$141.89
30A 3P Starter Nema1
$8,846.00
Anti-Rattle Support
$111.96
1 Holestandard Barrelaluminum Compression LUG350MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,338.00
24X36X24 Poly CNCRT
$1,005.76
24X36X24 Composite Box
$1,732.42
Cantex 5335979 Is A 2 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Base Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
Available now at Phoenix: In Stock
Phoenix Availability: In Stock
$206.08
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 36" L, 9" Rung Spacing, Aluminum
$4,314.13
5/8X10 DBL Upset
$28.23
Manual Control Switch 3-Pole 60A 600V
$261.47
20
Popularity
Default