Add More Items
View All Quick Selects
Below you can add an image for '783643277816' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$7,630.98
Each
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Total Availability: In Stock
Request Quote
36X16X36 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Lift Off Hinges
$1,699.83
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$93.73
$59.58
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,371.80
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
$107.86
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
Slag Removal Spade,
$15.27
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Per 100
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
$37.16
The CL360 Electrical Tester Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Open Jaw Fork Meter That Measures Ac Current Via The Fork, Ac/DC Voltage, Continuity, and Resistance Via Test Leads. It Can Detect The Presence Of Voltage Via The Integrated Non-Contact Voltage (NCV) Tester. It Includes A Carrying Case, Test Leads and 2 X AAA Batteries.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$96.13
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
DR36W, 36" Downrod, White Downrods
$27.50
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
$287.66
36X36X36 T15
$1,080.56
Eclipse Inner Panel - Fits Encl. 60 X 36 - Steel/WHT
$537.07
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
20
Popularity
Default