Add More Items
View All Quick Selects
Below you can add an image for '783669857061' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$88.84
Each
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
$59.58
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$545.90
36X36X36 T15
$1,080.56
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$583.49
Unt 363612RTSCNK N3R Screw Cover Pu
$819.23
Continuous Hinge Enclosure With Clamps LP Type 4, 36X36X12, Gray, Mild Steel
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$1,496.25
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
$1,978.93
Wallmount Hinged With Nema Clamps Type 4X, 36X36X12, Brushed, SS304
$5,470.95
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
$336.86
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, Brushed, Stainless Steel 316
$1,262.86
Slag Removal Spade,
$15.27
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,427.37
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
$1,845.84
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
$192.39
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,347.77
36X36X3- Telecom CVR
$2,515.14
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
$993.78
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$741.53
20
Popularity
Default