MS0PS6DDVWH - Maestro DV 6A Occupancy SP 2CIR White

Lutron

  • $85.98 (Each)
  • $85.98 (Each)

In-Stock: 0 available locally (Big Spring, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6DDVWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6-DDV-WH
Description
Maestro DV 6A Occupancy SP 2CIR White
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276066648 / 00784276066648
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.98 (Each)
Stock Availability
Big Spring
0 (Find nearest stock)
Odessa
0
All Stores
5
Resources
Images
 
 
MS0PS6DDVWH - Video
 
MS0PS6DDVWH - Small Image
 
MS0PS6DDVWH - Large Image
 
MS0PS6DDVWH - Large Image
Attachments
 
 
MS0PS6DDVWH - Specification Sheet
Other Links
 
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
 
MS0PS6DDVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The Lutron Maestro Dual Circuit Motion Sensor Switch combines two switches with an in-wall passive-infrared (PIR) occupancy/partial-on sensor for bi-level control of two circuits to meet energy codes (e.g., ASHRAE). This Dual Circuit motion sensor controls 2 individual single pole circuits each rated up to 6A of lighting or 4.4A (1/6HP) fan motors. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major mo
extra long description
LUT MS-OPS6-DDV-WH Maestro Dual Cir
Product Type
Maestro Dual Circuit Motion Sensor 6A WH
Description
MAESTRO DV 6A OCCUPANCY SP 2CIR WHITE
Long Description
Lutron Maestro Dual Circuit Motion Sensor switch, 6-Amp, Single-Pole, White
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6-DDV-WH
GTIN
00784276066648
UPC
784276066648
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat