DVSTVLA - Diva DV 8A 0-10V 3WAY Light Almond

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

  • $2,221.68 (Per 24)

In-Stock: 0 available locally (Moore, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVSTVLA
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-LA
Description
Diva DV 8A 0-10V 3WAY Light Almond
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 0-10V Ballasts and Drivers, Single-Pole/3-Way, 120-277V/50MA/8A In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099615 / 00784276099615
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Standard Packaging
$2,221.68 (Per 24)
Stock Availability
Moore
0 (Find nearest stock)
Oklahoma City
1
All Stores
137
Resources
Images
 
 
DVSTVLA - Video
 
DVSTVLA - Small Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
360 Images
 
 
DVSTVLA - 360 Image
Attachments
 
 
DVSTVLA - Specification Sheet
Other Links
 
 
DVSTVLA - Other
 
DVSTVLA - Other
 
DVSTVLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Poles
1
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Wattage
2216
amperage rating
8
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva 0-10 W/Switching Box Light Almond
Features
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
extra long description
LUT DVSTV-LA DIVA 0-10 W/SWITCHING
Description
DIVA DV 8A 0-10V 3WAY LIGHT ALMOND
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in light almond
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-LA
GTIN
00784276099615
UPC
784276099615
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat