1453 - 1-1/4" STL Set/Screw Conn, Ins Emt

Eaton

  • $3.06 (Each)
  • $3.06 (Each)

  • $30.64 (Per 10)

  • $122.55 (Per 40)

  • $306.37 (Per 100)

In-Stock: 0 available locally (Paris, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1453
Manufacturer
Eaton
Manufacturer's Part Number
1453
Description
1-1/4" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564114532 / 00784564114532
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Carton
$30.64 (Per 10)
Standard Packaging
$122.55 (Per 40)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
2
All Stores
1,068
Resources
Images
 
 
1453 - Small Image
 
1453 - Large Image
Attachments
 
 
1453 - Specification Sheet
Tech Bulletins
 
 
1453 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 Emt SS Conn Insulated
extra long description
MIDWEST 1453 1 1/4 EMT SS CONN INSU
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
1-1/4" STL SET/SCREW CONN, INS EMT
Long Description
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 1-1/4"
Additional Information
dimensions
2.2500 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Manufacturers Part Number
1453
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564114532
UPC
784564114532
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.34
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat