1B - 3/4 Mini

Eaton

  • $1.01 (Each)
  • $1.01 (Each)

  • $100.94 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1B
Manufacturer
Eaton
Manufacturer's Part Number
1B
Description
3/4 Mini
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 3/4" Emt Conduit Size, Steel, 3/4" Rigid Conduit Size, With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564200013 / 00784564200013
Weight per unit
0.06 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$1.01 (Each)
Standard Packaging
$100.94 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
378
Resources
Images
 
 
1B - Small Image
 
1B - Large Image
Attachments
 
 
1B - Specification Sheet
Tech Bulletins
 
 
1B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3/4 In (Rigid/EMT)
Descriptions
Product Type
3/4 RGD 3/4 Emt Hanger With Bolt
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/4 MINI
extra long description
MIDWEST 1B 3/4 RGD 3/4 EMT HANGER W
Long Description
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 3/4" EMT conduit size, Steel, 3/4" rigid conduit size, With bolt
Special Features
With Bolt, Weight 6 Lb per 100
Additional Information
dimensions
1.2800 IN X 1.0300 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564200013
UPC
784564200013
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Cable and conduit hanger
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 378

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
86 View Store
Phoenix
192 View Store

A-L

Location Stock Available
Gonzales
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat