LT12545 - 1-1/4" 45D LT Conn

Eaton

  • $44.46 (Each)
  • $44.46 (Each)

  • $222.29 (Per 5)

  • $4,445.73 (Per 100)

In-Stock: 0 available locally (Odessa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12545
Manufacturer
Eaton
Manufacturer's Part Number
LT12545
Description
1-1/4" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564451255 / 00784564451255
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.46 (Each)
Carton
$222.29 (Per 5)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
106
Resources
Images
 
 
LT12545 - Small Image
 
LT12545 - Large Image
Attachments
 
 
LT12545 - Specification Sheet
Tech Bulletins
 
 
LT12545 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/4 LT 45 Degree Conn
Description
1-1/4" 45D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT12545 1 1/4 LT 45 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Non-insulated, Malleable iron, 1-1/4"
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT12545
GTIN
00784564451255
UPC
784564451255
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.95
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.23
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat