LT5090 - 1/2" 90D LT Steel Conn

Eaton

  • $7.29 (Each)
  • $7.29 (Each)

  • $182.18 (Per 25)

  • $728.72 (Per 100)

In-Stock: 0 available locally (Alexandria, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT5090
Manufacturer
Eaton
Manufacturer's Part Number
LT5090
Description
1/2" 90D LT Steel Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Diameter, Non-Insulated, Threaded Connection, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564900500 / 00784564900500
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.29 (Each)
Carton
$182.18 (Per 25)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
4,583
Resources
Images
 
 
LT5090 - Small Image
 
LT5090 - Large Image
Attachments
 
 
LT5090 - Specification Sheet
Tech Bulletins
 
 
LT5090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
1.25 in
Descriptions
Description
1/2" 90D LT STEEL CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Non-Insulated, Threaded Connection, 0.29 lb/EA
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, 1/2 in, 90°
extra long description
MIDWEST LT5090 1/2 LT 90 DEGREE CON
Additional Information
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 PK
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT5090
sub brand
Liquidator(TM)
GTIN
00784564900500
UPC
784564900500
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.13
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,583

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
13 View Store

* All prices subject to change.

Begin Live Chat