696RNB - *Discontinued* 696N Exh Fan Power Unit

Broan-Nutone

  • $16.50 (Each)
  • $16.50 (Each)

  • $99.00 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696RNB
Manufacturer
Broan-Nutone
Manufacturer's Part Number
696RNB
Description
*Discontinued* 696N Exh Fan Power Unit
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA Housing Pack.
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
784891254550 / 00784891254550
Weight per unit
12.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Standard Packaging
$99.00 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
696RNB - Small Image
 
696RNB - Large Image
Other Links
 
 
696RNB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. U
Description
*DISCONTINUED* 696N EXH FAN POWER UNIT
Long Description
Finish Pack. Fan Motor/Grille Assembly. 50 CFM, 4.0 Sones. Uses 690RA housing pack.
Special Features
50 Cfm 40 Sones Finish Pack
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
696RNB
GTIN
00784891254550
UPC
784891254550
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan Motor/Grille Assembly
Packaging
Weight per each
12.48
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
Plano
1 View Store

* All prices subject to change.

Begin Live Chat