WIUCAST1 - Cast While In Use Cover 1G Universal Gy

Legrand-Pass & Seymour

  • $31.03 (Each)
  • $31.03 (Each)

  • $372.36 (Per 12)

In-Stock: 0 available locally (Marble Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUCAST1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCAST1
Description
Cast While In Use Cover 1G Universal Gy
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 In Length, 3.1875 In Width, Box Mount, 0.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007016963 / 0785007016963 / 00785007016963
Weight per unit
0.8483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Standard Packaging
$372.36 (Per 12)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
125
Resources
Images
 
 
WIUCAST1 - Small Image
 
WIUCAST1 - Large Image
 
WIUCAST1 - Large Image
Specifications Sheets
 
 
WIUCAST1 - Specification Sheet
Brochures
 
 
WIUCAST1 - Brochure
Other Links
 
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
4.625 in
Width
3.1875 in
Size
3.1875" (Depth) x 4.625" (Width) x 7.5" (Height)
Descriptions
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 in Length, 3.1875 in Width, Box Mount, 0.85 lb/EA
Features
Single Gang Cast While-In-Use Cover, WIUCAST1 is designed to meet 6 applications with a single sku. It can be mounted vertically or horizontally with 3 insert combinations.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use, 1 Gang
extra long description
P&S WIUCAST1 CAST WIU COVER 1 GANG
Description
CAST WHILE IN USE COVER 1G UNIVERSAL GY
Construction
Heavy Duty
Additional Information
Standards Met
cULus Listed;RoHS Compliant;ECCN EAR99
package quantity
12 CT
Made in USA
yes
Mounting Type
Box Mount
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCAST1
sub brand
Pass & Seymour
GTIN
00785007016963
UPC
785007016963
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cast Cover
Packaging
Weight
0.85 lb/EA
Weight per each
0.8483
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
cULus, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125

Location search:

* All prices subject to change.

Begin Live Chat