1597TRWRGRY - Radiant Self Test TR WR Gfci 15A 125V Gy

Legrand-Pass & Seymour

  • $30.91 (Each)
  • $30.91 (Each)

  • $309.10 (Per 10)

In-Stock: 0 available locally (Clovis, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRWRGRY
Description
Radiant Self Test TR WR Gfci 15A 125V Gy
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Also Including Tamper and Weather Resistance, This Model Was Designed For Use On Decks, Patios, Pool Areas, and Other Outdoor Spaces. Maxim
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036114 / 0785007036114 / 00785007036114
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Standard Packaging
$309.10 (Per 10)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
90
Resources
Images
 
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Small Image
 
1597TRWRGRY - Large Image
Brochures
 
 
1597TRWRGRY - Brochure
Other Links
 
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR WR Gfci 15A 125V Gy
Features
Weatherproof, Self-Test
Description
RADIANT SELF TEST TR WR GFCI 15A 125V GY
extra long description
P&S 1597TRWRGRY RADIANT SELF TEST T
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Also including tamper and weather resistance, this model was designed for use on decks, patios, pool areas, and other outdoor spaces. Maxim
Special Features
Spec Grade, Weather Resistant
Additional Information
Trip Type
.025 Second Nominal
Voltage
125.0 V
trip range
4 to 6 mA
indoor/outdoor
Both
Mounting Type
Box
Outlet Type
Tamper-Resistant, GFCI, Weather-Resistant
Wall Plate Included
YES
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRWRGRY
GTIN
00785007036114
UPC
785007036114
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
nema rating
15A
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
9 View Store
West Wichita
33 View Store

* All prices subject to change.

Begin Live Chat