RHCL453PTC - Radiant CFL/Led SP/3W 450W Tri-Color

Legrand-Pass & Seymour

  • $43.72 (Each)
  • $43.72 (Each)

  • $1,049.28 (Per 24)

In-Stock: 0 available locally (Lufkin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PTC
Description
Radiant CFL/Led SP/3W 450W Tri-Color
Upgrade Your Space With Precise Dimming Control and Exceptional Style, With This Dimmer Designed For Use With Most Compact Fluorescent and Led Dimmable Bulbs (Not For Use With 0-10V Options). Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Control For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007053487 / 0785007053487 / 00785007053487
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.72 (Each)
Standard Packaging
$1,049.28 (Per 24)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
2
All Stores
85
Resources
Images
 
 
RHCL453PTC - Small Image
 
RHCL453PTC - Large Image
 
RHCL453PTC - Large Image
 
RHCL453PTC - Video
Brochures
 
 
RHCL453PTC - Brochure
Other Links
 
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
 
RHCL453PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Gangs
1.0
Voltage Rating
120
Wattage
700
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Matte
Descriptions
extra long description
P&S RHCL453PTC RADIANT CFL/LED SP/3
Product Type
Radiant CFL/Led SP/3W 450W, Tri-Color
Features
Low-End Trim (Dim Range), Color Change Kit, Locator Light
Description
RADIANT CFL/LED SP/3W 450W TRI-COLOR
Long Description
Upgrade your space with precise dimming control and exceptional style, with this dimmer designed for use with most compact fluorescent and LED dimmable bulbs (not for use with 0-10V options). Part of the radiant Registered Collection, it also features clean lines and smooth control for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Load Rating
120V 450W (LED), 120V 450W (CFL), 120V 700W (Incandescent), 120V 700W (Halogen)
Load Type
CFL, Incandescent, Halogen, LED
Mounting Type
Wall Box
indoor/outdoor
Indoor
load
LED, Incandescent, CFL
Switch Type
Paddle, Slider, Single Pole 3-Way
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PTC
GTIN
00785007053487
UPC
785007053487
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Box Mount
standard
CULUS, UL, CSA Listed, cULus, UL Listed
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Distribution Centers

Location Stock Available
DFW RDC
29 View Store
Texarkana
24 View Store

A-L

Location Stock Available
Brownwood
15 View Store
Hope
1 View Store

M-Z

Location Stock Available
New Braunfels
1 View Store

* All prices subject to change.

Begin Live Chat