CSB20AC1BK - 20A 120/277VAC B+S Wire Comm SP SW BK

Legrand-Pass & Seymour

  • $10.54 (Each)
  • $10.54 (Each)

  • $526.83 (Per 50)

  • $1,053.66 (Per 100)

In-Stock: 0 available locally (Sulphur, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC1BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC1-BK
Description
20A 120/277VAC B+S Wire Comm SP SW BK
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007108941 / 0785007108941 / 00785007108941
Weight per unit
0.1692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.54 (Each)
Carton
$10.54 (Each)
Standard Packaging
$526.83 (Per 50)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
26
Resources
Images
 
 
CSB20AC1BK - Small Image
 
CSB20AC1BK - Large Image
Brochures
 
 
CSB20AC1BK - Brochure
Other Links
 
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
 
CSB20AC1BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
Descriptions
Product Type
20A 120/277VAC B+S Wire Comm SP SW BK
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Features
Single Piece Plated Steel Mounting Strap
Description
20A 120/277VAC B+S WIRE COMM SP SW BK
extra long description
P&S CSB20AC1BK 20A 120/277VAC B+S W
Additional Information
Number of Switches
1.0
Load Rating
20 A @ 120/277 VAC
Load Type
CFL, LED, Xenon, Universal, Fluorescent, Incandescent, Halogen
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Mounting Type
Wall Box
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB20AC1-BK
GTIN
00785007108941
UPC
785007108941
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Packaging
Weight per each
0.1692
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
11 View Store
Tyler
14 View Store

A-L

Location Stock Available
Brownwood
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat