15W47 - Straight Blade IP67 Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $33.21 (Each)
  • $33.21 (Each)

  • $332.10 (Per 10)

In-Stock: 0 available locally (Clovis, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
15W-47
Description
Straight Blade IP67 Conn 15A 125V 5-15R
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114164 / 0785007114164 / 00785007114164
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.21 (Each)
Standard Packaging
$332.10 (Per 10)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
5
All Stores
75
Resources
Images
 
 
15W47 - Small Image
 
15W47 - Large Image
Brochures
 
 
15W47 - Brochure
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3.0
Voltage Rating
125
Wire Size
14 - 12 AWG
amperage rating
15
Material
Rubber
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
STR Blade IP67 Conn 15A 125V 5-15R
extra long description
P&S 15W47 STR BLADE IP67 CONN 15A 1
Description
STRAIGHT BLADE IP67 CONN 15A 125V 5-15R
Long Description
Rated watertight for 1,500 psi high-pressure hosedown, Pass and Seymour plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Special Features
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals
Features
Rated watertight for 1,500 psi high-pressure hosedown, Pass and Seymour plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
15W-47
GTIN
00785007114164
UPC
785007114164
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Watertight Connector
Trade Size
Amperage
15.0
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Application
Commercial
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75

Location search:

* All prices subject to change.

Begin Live Chat