WPEX4 - 1G Extension Ring 4 Hole 1/2

Legrand-Pass & Seymour

  • $12.05 (Each)
  • $12.05 (Each)

  • $84.37 (Per 7)

  • $1,205.26 (Per 100)

In-Stock: 0 available locally (El Dorado, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPEX4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX4
Description
1G Extension Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785007117387 / 0785007117387 / 00785007117387
Weight per unit
0.5021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Carton
$12.05 (Each)
Standard Packaging
$84.37 (Per 7)
Stock Availability
El Dorado
0 (Find nearest stock)
West Monroe
0
All Stores
217
Resources
Images
 
 
WPEX4 - Small Image
 
WPEX4 - Large Image
 
WPEX4 - Large Image
Brochures
 
 
WPEX4 - Brochure
Other Links
 
 
WPEX4 - Other
 
WPEX4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
insulation
Box
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Product Type
Weatherproof Extension Ring
Long Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Features
1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Short Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
extra long description
P&S WPEX4 1G EXT RING 4 HOLE 1/2
Description
1G EXTENSION RING 4 HOLE 1/2
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
7 PK;1 CT
Made in USA
yes
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX4
sub brand
Pass & Seymour
GTIN
00785007117387
UPC
785007117387
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.5 lb/EA
Weight per each
0.5021
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat