SS7 - Smooth 302SS 1G Single Recp

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.74 (Per 100)

  • $617.48 (Per 200)

In-Stock: 14 available locally (Brownwood, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS7
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS7
Description
Smooth 302SS 1G Single Recp
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129083 / 0785007129083 / 00785007129083
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$617.48 (Per 200)
Stock Availability
Brownwood
14 (Check another store)
DFW RDC
48
All Stores
2,200
Resources
Images
 
 
SS7 - Small Image
 
SS7 - Large Image
 
SS7 - Large Image
Brochures
 
 
SS7 - Brochure
Other Links
 
 
SS7 - Other
 
SS7 - Other
 
SS7 - Other
 
SS7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
extra long description
P&S SS7 SMOOTH 302SS 1G SINGLE RECE
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 lb
Features
Smooth Metal Wall Plate 1gang Single 302/304 Stainless Steel
Short Description
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features
Custom Punched With Over 300 Opening Style
Description
SMOOTH 302SS 1G SINGLE RECEP
Additional Information
Made in USA
yes
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS7
GTIN
00785007129083
UPC
785007129083
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.1300 lb
Weight per each
0.126
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,200

Location search:

* All prices subject to change.

Begin Live Chat