Search Results for "785007150100"

1-20 of 1592
C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: C-500
  • Total Availability: 247
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($218.69) ·
C500 - Nsi Industries

Total Availability: In Stock

V5005 - Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

  • MFR Part #: V500-5
  • Total Availability: 241
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 50 ($123.47) ·
V5005 - Wiremold

Total Availability: In Stock

EI500M12 - Power Sentry

00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme

  • MFR Part #: EI500 M12
  • Available from manufacturer.
  • Manufacturer: Power Sentry
  • Find: Similar Items
  • Pkg Sizes: 12 ($900.00) ·
EI500M12 - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

S5005R - Edison Fuses

S500 Series 5A 250V Fuse 5X20MM

  • MFR Part #: N/A
  • Total Availability: 147
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.40) ·
S5005R - Edison Fuses

Total Availability: In Stock

S5005R - Eaton Bussmann Series

Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R

  • MFR Part #: S500-5-R
  • Total Availability: 147
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.40) ·
S5005R - Bussmann Fuses

Total Availability: In Stock

AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

  • MFR Part #: AC10500B
  • Total Availability: 2
  • Manufacturer: First Alert
  • Find: Similar Items
  • Pkg Sizes: 3 ($425.01) ·
AC10500B - BRK Brands/Ademco/First Alert

Total Availability: In Stock

SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

  • MFR Part #: SP500
  • Available from manufacturer.
SP500 - Nsi Industries

Total Availability: Available from manufacturer.

3744500 - Westinghouse Lighting

400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box

  • MFR Part #: 3744500
  • Available from manufacturer.
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($225.12) ·
3744500 - Westinghouse Lighting

Total Availability: Available from manufacturer.

605850001 - N/A

LD5001A01 Cord Set

  • MFR Part #: N/A
  • Available from manufacturer.
605850001 - LIO

Total Availability: Available from manufacturer.

PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTO-500
  • Total Availability: 38
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($852.00) ·
PT0500 - Nsi Industries

Total Availability: In Stock

V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

  • MFR Part #: V500
  • Nacogdoches Availability: 230
  • Total Availability: 11,621
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($203.84) ·
V500 - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

S00W105BK500 - Cables & Cords

10-104 Cu 5/C Black/White/Red/Green/Orange Soow Black 90C 600V Paper 500 FT

  • MFR Part #: 55810305
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.62) ·
S00W105BK500 - Cables & Cords

Total Availability: Available from manufacturer.

AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: AL500-48
  • Total Availability: 9
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($306.48) ·
AL50048 - Nsi Industries

Total Availability: In Stock

605850015 - N/A

LD5001A05 Cord Set

  • MFR Part #: N/A
  • Available from manufacturer.
605850015 - LIO

Total Availability: Available from manufacturer.

22050500 - Phoenix

Conduit Pipe 22050500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 1/2 In, 4 In Bend Radius, Dimension B: 6-3/16 In, C/Us Ul Listed, Csa Certified

  • MFR Part #: 22050500
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.14) ·
22050500 - Conduit Pipe Products

Total Availability: Available from manufacturer.

PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTS500
  • Total Availability: 37
PTS500 - Nsi Industries

Total Availability: In Stock

N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

  • MFR Part #: N-500
  • Total Availability: 69
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($249.35) ·
N500 - Nsi Industries

Total Availability: In Stock

XHHW500WH2500 - Copper

Cu XHHW 500 White 2500'

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($43,569.72) ·
XHHW500WH2500 - Copper

Total Availability: Available from manufacturer.

12011500 - Carlon

Ent Flexible Raceway, Size 2 Inches, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet

  • MFR Part #: 12011-500
  • Total Availability: 2,205 Feet
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,925.00) ·
12011500 - Abb Installation Products, Inc

Total Availability: In Stock

0514500000 - Weidmuller, Inc.

Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight

  • MFR Part #: 0514500000
  • Total Availability: 35
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($167.40) ·
0514500000 - Weidmuller, Inc.

Total Availability: In Stock

C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
C-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
247 Each
Pkg Sizes:
6 Each ($218.69)
V5005 - Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

MFR Part #:
V500-5
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
241 Each
Pkg Sizes:
50 Each ($123.47)
EI500M12 - Power Sentry

00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme

MFR Part #:
EI500 M12
Manufacturer:
Power Sentry
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($900.00)

MFR Part #:
N/A
Manufacturer:
Edison Fuses
Local Availability:
Out Of Stock
Total Availability:
147 Each
Pkg Sizes:
5 Each ($9.40)
S5005R - Eaton Bussmann Series

Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R

MFR Part #:
S500-5-R
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
147 Each
Pkg Sizes:
5 Each ($9.40)
AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

MFR Part #:
AC10500B
Manufacturer:
First Alert
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
3 Each ($425.01)
SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

MFR Part #:
SP500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.94)
3744500 - Westinghouse Lighting

400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box

MFR Part #:
3744500
Manufacturer:
Westinghouse Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($225.12)

MFR Part #:
N/A
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2.51)
PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTO-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
10 Each ($852.00)
V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

MFR Part #:
V500
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
11,621 Each
Pkg Sizes:
100 Each ($203.84)
S00W105BK500 - Cables & Cords

10-104 Cu 5/C Black/White/Red/Green/Orange Soow Black 90C 600V Paper 500 FT

MFR Part #:
55810305
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1 Foot ($4.62)
AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
AL500-48
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
6 Each ($306.48)

MFR Part #:
N/A
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.78)
22050500 - Phoenix

Conduit Pipe 22050500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 1/2 In, 4 In Bend Radius, Dimension B: 6-3/16 In, C/Us Ul Listed, Csa Certified

MFR Part #:
22050500
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($9.14)
PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTS500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
1 Each ($52.90)
N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

MFR Part #:
N-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
69 Each
Pkg Sizes:
3 Each ($249.35)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
2,500 Feet ($43,569.72)
12011500 - Carlon

Ent Flexible Raceway, Size 2 Inches, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 500 Feet

MFR Part #:
12011-500
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
2,205 Feet
Pkg Sizes:
500 Feet ($2,925.00)
0514500000 - Weidmuller, Inc.

Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight

MFR Part #:
0514500000
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
20 Each ($167.40)

Begin Live Chat