PS20AC3WL - 20A 120/277VAC B+S Wire 3W Lock SW WH

Legrand-Pass & Seymour

  • $56.32 (Each)
  • $56.32 (Each)

  • $563.20 (Per 10)

  • $2,816.00 (Per 50)

In-Stock: 0 available locally (Jacksonville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3WL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3-WL
Description
20A 120/277VAC B+S Wire 3W Lock SW WH
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key Can Be Removed In Both Positions)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007196481 / 0785007196481 / 00785007196481
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.32 (Each)
Carton
$563.20 (Per 10)
Standard Packaging
$2,816.00 (Per 50)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
41
Resources
Images
 
 
PS20AC3WL - Small Image
 
PS20AC3WL - Large Image
Brochures
 
 
PS20AC3WL - Brochure
Other Links
 
 
PS20AC3WL - Other
 
PS20AC3WL - Other
 
PS20AC3WL - Other
 
PS20AC3WL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 3W Lock SW W
extra long description
P&S PS20AC3WL 20A 120/277VAC B+S WI
Description
20A 120/277VAC B+S WIRE 3W LOCK SW WH
Long Description
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key can be removed in both positions)
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Features
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key can be removed in both positions)
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3-WL
GTIN
00785007196481
UPC
785007196481
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
10
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20, FEDSPEC
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

* All prices subject to change.

Begin Live Chat