PS5466X - Straight Blade Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $21.79 (Each)
  • $21.79 (Each)

  • $217.90 (Per 10)

  • $1,089.52 (Per 50)

  • $2,179.05 (Per 100)

In-Stock: 0 available locally (Gainesville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5466X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5466X
Description
Straight Blade Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237078 / 0785007237078 / 00785007237078
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.79 (Each)
Carton
$217.90 (Per 10)
Standard Packaging
$1,089.52 (Per 50)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
932
Resources
Images
 
 
PS5466X - Small Image
 
PS5466X - Large Image
 
PS5466X - Large Image
Brochures
 
 
PS5466X - Brochure
Other Links
 
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
 
PS5466X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Poles
2
amperage rating
20
connection
Wire Grounding
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Product Type
Straight Blad Plug
Long Description
Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Features
Straight Blade Plug 2pole 3wire 20amp 250v
Short Description
20 A, 250 VAC, Straight Blad Plug, Black/White
Special Features
2pc Cord Grip Accepts Wide Cord
extra long description
P&S PS5466X STR BLD PLUG 3W 20A 250
Description
STR BLD PLUG 3W 20A 250V B&W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5466X
GTIN
00785007237078
UPC
785007237078
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight
0.16 lb
Weight per each
0.145
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
6-20P;NEMA WD-1
standard
CULUS, UL 498, FEDSPEC
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 932

Location search:

Greater DFW RDC Area

Location Stock Available
Brownwood
1 View Store
Granbury
3 View Store

* All prices subject to change.

Begin Live Chat