CA8WH - 1G Wallplate Horizontal Duplex Cover WH

Legrand-Pass & Seymour

  • $6.51 (Each)
  • $6.51 (Each)

  • $78.15 (Per 12)

  • $651.24 (Per 100)

In-Stock: 0 available locally (Humble, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA8WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8WH
Description
1G Wallplate Horizontal Duplex Cover WH
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264364 / 0785007264364 / 00785007264364
Weight per unit
0.3917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$6.51 (Each)
Standard Packaging
$78.15 (Per 12)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
513
Resources
Images
 
 
CA8WH - Small Image
 
CA8WH - Large Image
 
CA8WH - Large Image
 
CA8WH - Large Image
Brochures
 
 
CA8WH - Brochure
Other Links
 
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
 
CA8WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Color
White
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 lb
Features
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, White
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, White, Horizontal
Special Features
Cord Flap Gasket;Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids
extra long description
P&S CA8WH WP 1G HORIZ DUPLEX COVER
Description
1G WALLPLATE HORIZONTAL DUPLEX COVER WH
Construction
Weatherproof
Additional Information
dimensions
4.57 (W) x 2.90 (H) in
Mounting Type
Ceiling;Wall Mount
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
Manufacturer Information
Manufacturers Part Number
CA8WH
Brand
Pass and Seymour
GTIN
00785007264364
UPC
785007264364
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3900 lb
Weight per each
0.3917
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat