WPB2G - Weather Proof Cover 2G Blank W/Gasket Gy

Legrand-Pass & Seymour

  • $1.60 (Each)
  • $1.60 (Each)

  • $15.97 (Per 10)

  • $159.70 (Per 100)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB2G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB2-G
Description
Weather Proof Cover 2G Blank W/Gasket Gy
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007269888 / 0785007269888 / 00785007269888
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$1.60 (Each)
Standard Packaging
$15.97 (Per 10)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
493
Resources
Images
 
 
WPB2G - Small Image
 
WPB2G - Large Image
Brochures
 
 
WPB2G - Brochure
Other Links
 
 
WPB2G - Other
 
WPB2G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
6"
Descriptions
Features
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
Product Type
WP Cover 2G Blank W/Gasket Gray
extra long description
P&S WPB2G WP COVER 2G BLANK W/GASKE
Description
WEATHER PROOF COVER 2G BLANK W/GASKET GY
Long Description
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
WPB2-G
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007269888
UPC
785007269888
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat