TP28W - Trademaster Wallplate 3G 2 Toggle 1 Duplex WH

Legrand-Pass & Seymour

  • $4.05 (Each)
  • $4.05 (Each)

  • $405.37 (Per 100)

  • $608.06 (Per 150)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP28W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP28W
Description
Trademaster Wallplate 3G 2 Toggle 1 Duplex WH
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12412 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275186 / 0785007275186 / 00785007275186
Weight per unit
0.1245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$4.05 (Each)
Standard Packaging
$608.06 (Per 150)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
1,409
Resources
Images
 
 
TP28W - Small Image
 
TP28W - Large Image
 
TP28W - Large Image
Brochures
 
 
TP28W - Brochure
Other Links
 
 
TP28W - Other
 
TP28W - Other
 
TP28W - Other
 
TP28W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Features
Trademaster Plate 3gang 2toggle 1duplex White
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12412 lb
Short Description
3 Gang, Wall Mount, Wall Plate, White, 2 Toggle, 1 Duplex
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP28W TRADEMASTER PLATE 3G 2 TO
Construction
Plastic
Description
TRADEMASTER WALLPLATE 3G 2 TOGGLE 1 DUPLEX WH
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Combination, Duplex Receptacle, Toggle Switch
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP28W
GTIN
00785007275186
UPC
785007275186
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.12412 lb
Weight per each
0.1245
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,409

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
1 View Store
Nacogdoches
6 View Store
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat