TP264 - Trademaster Wallplate 4G 4 Decor BR

Legrand-Pass & Seymour

  • $2.66 (Each)
  • $2.66 (Each)

  • $266.31 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP264
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264
Description
Trademaster Wallplate 4G 4 Decor BR
Outlet Box, 3-1/4 (W) X 1-1/2 (D) X 3-1/4 (H) In, 0.070 In Thickness, Octagon, Nylon Material, Brown, 0.13252 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275612 / 0785007275612 / 00785007275612
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$2.66 (Each)
Standard Packaging
$266.31 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
408
Resources
Images
 
 
TP264 - Small Image
 
TP264 - Large Image
 
TP264 - Large Image
Brochures
 
 
TP264 - Brochure
Other Links
 
 
TP264 - Other
 
TP264 - Other
 
TP264 - Other
 
TP264 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Nylon
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, 3-1/4 (W) x 1-1/2 (D) x 3-1/4 (H) in, 0.070 in Thickness, Octagon, Nylon Material, Brown, 0.13252 lb
Features
Trademaster Plate 4gang 4 Decorator Brown
Short Description
Nylon, Outlet Box, Brown
Special Features
3-1/4 Octagon Conduit Outlet Box Nm Cable Two Screw Ears
extra long description
P&S TP264 TRADEMASTER PLATE 4G 4 DE
Description
TRADEMASTER WALLPLATE 4G 4 DECOR BR
Construction
Plastic
Additional Information
dimensions
3-1/4 (W) x 1-1/2 (D) x 3-1/4 (H) in
package quantity
1 CT;50 Pk
Standards Met
UL 514a/514b/514c;Federal Specification W-J-800e;Nema Os-1;RoHS Compliant;cULus Listed
Made in USA
yes
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP264
GTIN
00785007275612
UPC
785007275612
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13252 lb
Weight per each
0.1329
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
Nema OS-1
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat