CS6375 - 3P4W 125/250V Inlt BK

Legrand-Pass & Seymour

  • $149.27 (Each)
  • $149.27 (Each)

  • $1,492.70 (Per 10)

In-Stock: 0 available locally (Lafayette, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS6375
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS6375
Description
3P4W 125/250V Inlt BK
3-Pole 4-Wire 125/250V Inlet
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007637526 / 0785007637526 / 00785007637526
Weight per unit
0.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.27 (Each)
Standard Packaging
$1,492.70 (Per 10)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
54
Resources
Images
 
 
CS6375 - Small Image
 
CS6375 - Large Image
Brochures
 
 
CS6375 - Brochure
Other Links
 
 
CS6375 - Other
 
CS6375 - Other
 
CS6375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Size
3.50 L x 3.50 H
Descriptions
Product Type
3P4W 125/250V Inlt BK
extra long description
P&S CS6375 3P4W 125/250V INLT BK
Description
3P4W 125/250V INLT BK
Long Description
3-Pole 4-Wire 125/250V Inlet
Special Features
Turnlok® California-Standard Flanged Inlet
Features
3-Pole 4-Wire 125/250V Inlet
Additional Information
Voltage
125.0 V
Manufacturer Information
Manufacturers Part Number
CS6375
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007637526
UPC
785007637526
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Turnlok® California-Standard Flanged Inlet
Trade Size
Amperage
50.0
Packaging
Weight per each
0.433
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
Cord
Application
Industrial
standard
UL, UL498, CSA C22.2 No. 42
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat