Search Results for "785007664065"

1-20 of 766
V5005 - Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

  • MFR Part #: V500-5
  • Total Availability: 296
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 50 ($119.88) ·
V5005 - Wiremold

Total Availability: In Stock

SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

  • MFR Part #: SP500
  • Available from manufacturer.
SP500 - Nsi Industries

Total Availability: Available from manufacturer.

N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

  • MFR Part #: N-500
  • Total Availability: 75
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($229.46) ·
N500 - Nsi Industries

Total Availability: In Stock

C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: C-500
  • Total Availability: 290
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.25) ·
C500 - Nsi Industries

Total Availability: In Stock

IT500 - Nsi

Insulation-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 In Overall Length, 600 V, 0.53 LB/Ea

  • MFR Part #: IT-500
  • Nacogdoches Availability: 4
  • Total Availability: 1,130
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 4 ($367.60) ·
IT500 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: AL500-48
  • Total Availability: 14
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($287.72) ·
AL50048 - Nsi Industries

Total Availability: In Stock

N500SP - Nsi

All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.

  • MFR Part #: N-500SP
  • Total Availability: 50
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($290.16) ·
N500SP - Nsi Industries

Total Availability: In Stock

7842 - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

  • MFR Part #: 7842MD
  • Total Availability: 120
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($595.80) ·
7842 - Pass & Seymour/Legrand

Total Availability: In Stock

LD5001A11 - N/A

LD5001A11 Cord Set

  • MFR Part #: N/A
  • Available from manufacturer.
LD5001A11 - LIO

Total Availability: Available from manufacturer.

PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTS500
  • Total Availability: 10
PTS500 - Nsi Industries

Total Availability: In Stock

LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA500-12-6
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.25) · 12 ($130.50) ·
LCA500126 - Panduit Corporation

Total Availability: Available from manufacturer.

3744500 - Westinghouse Lighting

400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box

  • MFR Part #: 3744500
  • Available from manufacturer.
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($225.12) ·
3744500 - Westinghouse Lighting

Total Availability: Available from manufacturer.

AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

  • MFR Part #: AC10500B
  • Total Availability: 3
  • Manufacturer: First Alert
  • Find: Similar Items
  • Pkg Sizes: 3 ($425.01) ·
AC10500B - BRK Brands/Ademco/First Alert

Total Availability: In Stock

V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

  • MFR Part #: V500
  • Nacogdoches Availability: 130
  • Total Availability: 11,580
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($197.90) ·
V500 - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LD5001A05 - N/A

LD5001A05 Cord Set

  • MFR Part #: N/A
  • Available from manufacturer.
LD5001A05 - LIO

Total Availability: Available from manufacturer.

PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTO-500
  • Total Availability: 43
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($803.71) ·
PT0500 - Nsi Industries

Total Availability: In Stock

7842MD - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

  • MFR Part #: 7842-MD
  • Total Availability: 4
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($888.40) ·
7842MD - Pass & Seymour/Legrand

Total Availability: In Stock

IK500 - Ilsco

Copper Split Bolt, Conductor Range For Equal Main & Tap 500-250, Ul, Csa

  • MFR Part #: IK-500
  • Available from manufacturer.
  • Manufacturer: Ilsco
  • Find: Similar Items
  • Pkg Sizes: 1 ($337.61) ·
IK500 - Ilsco Corporation

Total Availability: Available from manufacturer.

L500N - Nsi

Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 In Overall Length, 600 V Ac, 0.66 LB/Ea

  • MFR Part #: L500N
  • Total Availability: 613
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($230.00) ·
L500N - Nsi Industries

Total Availability: In Stock

GCE50010 - Panduit

The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.

  • MFR Part #: GCE50010
  • Total Availability: 4
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 3 ($104.79) ·
GCE50010 - Panduit Corporation

Total Availability: In Stock

V5005 - Wiremold

Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.

MFR Part #:
V500-5
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
296 Each
Pkg Sizes:
50 Each ($119.88)
SP500 - Nsi

The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector

MFR Part #:
SP500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.70)
N500 - Nsi

Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.

MFR Part #:
N-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
3 Each ($229.46)
C500 - Nsi

Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
C-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
290 Each
Pkg Sizes:
6 Each ($201.25)
IT500 - Nsi

Insulation-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 In Overall Length, 600 V, 0.53 LB/Ea

MFR Part #:
IT-500
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
1,130 Each
Pkg Sizes:
4 Each ($367.60)
AL50048 - Nsi

1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
AL500-48
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
6 Each ($287.72)
N500SP - Nsi

All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.

MFR Part #:
N-500SP
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
3 Each ($290.16)
7842 - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

MFR Part #:
7842MD
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
120 Each
Pkg Sizes:
10 Each ($595.80)

MFR Part #:
N/A
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2.31)
PTS500 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTS500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($48.68)
LCA500126 - Panduit

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA500-12-6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($65.25)
12 Each ($130.50)
3744500 - Westinghouse Lighting

400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box

MFR Part #:
3744500
Manufacturer:
Westinghouse Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($225.12)
AC10500B - First Alert

00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B

MFR Part #:
AC10500B
Manufacturer:
First Alert
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
3 Each ($425.01)
V500 - Wiremold

Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea

MFR Part #:
V500
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
11,580 Each
Pkg Sizes:
100 Each ($197.90)

MFR Part #:
N/A
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.78)
PT0500 - Nsi

Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTO-500
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
10 Each ($803.71)
7842MD - Legrand-Pass & Seymour

Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS

MFR Part #:
7842-MD
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($888.40)
IK500 - Ilsco

Copper Split Bolt, Conductor Range For Equal Main & Tap 500-250, Ul, Csa

MFR Part #:
IK-500
Manufacturer:
Ilsco
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($337.61)
L500N - Nsi

Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 In Overall Length, 600 V Ac, 0.66 LB/Ea

MFR Part #:
L500N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
613 Each
Pkg Sizes:
6 Each ($230.00)
GCE50010 - Panduit

The GCE500-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.

MFR Part #:
GCE50010
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
3 Each ($104.79)

Begin Live Chat