SP28W - Plastic Wallplate 3G 2 Toggle Duplex W/Out Line WH

Legrand-Pass & Seymour

  • $3.23 (Each)
  • $3.23 (Each)

  • $323.18 (Per 100)

  • $484.77 (Per 150)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP28W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP28-W
Description
Plastic Wallplate 3G 2 Toggle Duplex W/Out Line WH
Plate Plastic 3GANG 2TOGGLE 1DUPLEX Without Line White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680225 / 0785007680225 / 00785007680225
Weight per unit
0.1363 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$3.23 (Each)
Standard Packaging
$484.77 (Per 150)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
319
Resources
Images
 
 
SP28W - Small Image
 
SP28W - Large Image
Brochures
 
 
SP28W - Brochure
Other Links
 
 
SP28W - Other
 
SP28W - Other
 
SP28W - Other
 
SP28W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate PLST 3G 2TOG/Dup W/Out Line W
extra long description
P&S SP28W PLATE PLST 3G 2TOG/DUP W/
Description
PLASTIC WALLPLATE 3G 2 TOGGLE DUPLEX W/OUT LINE WH
Long Description
Plate Plastic 3gang 2toggle 1duplex Without Line White
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Combination, Toggle Switch, Duplex Receptacle
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP28-W
GTIN
00785007680225
UPC
785007680225
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1363
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 319

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
91 View Store

* All prices subject to change.

Begin Live Chat