SPJ263W - Plastic Wallplate JR Jumbo 3G 3SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $2.78 (Each)
  • $2.78 (Each)

  • $278.14 (Per 100)

  • $417.21 (Per 150)

In-Stock: 0 available locally (Round Rock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ263-W
Description
Plastic Wallplate JR Jumbo 3G 3SPLEX W/Out Line WH
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680713 / 0785007680713 / 00785007680713
Weight per unit
0.1467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$2.78 (Each)
Standard Packaging
$417.21 (Per 150)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
758
Resources
Images
 
 
SPJ263W - Small Image
 
SPJ263W - Large Image
Brochures
 
 
SPJ263W - Brochure
Other Links
 
 
SPJ263W - Other
 
SPJ263W - Other
 
SPJ263W - Other
 
SPJ263W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
PLST PLT JR Jumbo 3G 3SPLEX W/O Lin W
extra long description
P&S SPJ263W PLST PLT JR JUMBO 3G 3S
Description
PLASTIC WALLPLATE JR JUMBO 3G 3SPLEX W/OUT LINE WH
Long Description
Smooth Wall Plate Junior-Jumbo 3-Gang Decorator
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ263-W
GTIN
00785007680713
UPC
785007680713
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1467
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 758

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
562 View Store
Houston RDC
30 View Store

A-L

Location Stock Available
Baytown
150 View Store

M-Z

Location Stock Available
Tomball
16 View Store

* All prices subject to change.

Begin Live Chat