TM874 - Radiant Switch 4W 15A 120/277V BN

Legrand-Pass & Seymour

  • $20.38 (Each)
  • $20.38 (Each)

  • $2,038.45 (Per 100)

In-Stock: 0 available locally (Pampa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874
Description
Radiant Switch 4W 15A 120/277V BN
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845020 / 0785007845020 / 00785007845020
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.38 (Each)
Carton
$20.38 (Each)
Standard Packaging
$2,038.45 (Per 100)
Stock Availability
Pampa
0 (Find nearest stock)
Amarillo
67
All Stores
147
Resources
Images
 
 
TM874 - Large Image
 
TM874 - Small Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Large Image
 
TM874 - Video
Brochures
 
 
TM874 - Brochure
Other Links
 
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
 
TM874 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Number of Gangs
1.0
Poles
4-Way
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Thickness
2"
Size
6.25"
Descriptions
extra long description
P&S TM874 RADIANT SWITCH 4W 15A 120
Product Type
Radiant Switch 4W 15A 120/277V BN
Description
RADIANT SWITCH 4W 15A 120/277V BN
Features
Decorator Style
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
media
Yes
throw type
Single Throw
Number of Switches
1.0
Voltage
120 VAC, 125 VAC
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
Load Type
CFL, Incandescent, Halogen, Xenon, LED, Universal, Fluorescent
indoor/outdoor
Indoor
Wall Plate Included
NO
Switch Type
Paddle
orientation
Vertical
Mounting Type
Wall Box
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874
GTIN
00785007845020
UPC
785007845020
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2694
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat