885 - Radiant 15A 125V Duplex Recp BN

Legrand-Pass & Seymour

  • $3.49 (Each)
  • $3.49 (Each)

  • $34.91 (Per 10)

  • $349.06 (Per 100)

  • $698.12 (Per 200)

In-Stock: 0 available locally (Laredo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885
Description
Radiant 15A 125V Duplex Recp BN
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Brown, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007885002 / 0785007885002 / 00785007885002
Weight per unit
0.1337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$34.91 (Per 10)
Standard Packaging
$698.12 (Per 200)
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
0
All Stores
1,374
Resources
Images
 
 
885 - Small Image
 
885 - Large Image
 
885 - Large Image
 
885 - Large Image
 
885 - Large Image
 
885 - Large Image
 
885 - Large Image
 
885 - Large Image
Brochures
 
 
885 - Brochure
Other Links
 
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
 
885 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Number of Gangs
2
Material
Thermoplastic
gang
2
Poles
2
insulation
False
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1 in
Size
4.2 in
Descriptions
extra long description
P&S 885 RADIANT 15A/125V DUP RECEP
Product Type
Sierraplex Receptacle
Long Description
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Brown, Impact Resistant, 0.1300 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, Sierraplex Receptacle, Brown
Special Features
Side Wire;Self Grounding;Quickloop Wire Looping Aid
Description
RADIANT 15A/125V DUPLEX RECP BN
Additional Information
Receptacle Type
Sierraplex
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885
GTIN
00785007885002
UPC
785007885002
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1337
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, UL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat