Add More Items
View All Quick Selects
Below you can add an image for '785901012481' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B591300001
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
$93.73
Each
$59.58
This item is no longer available. Click to view alternate items.
24X24 Solid BP W011
$154.46
Conduit Pipe 25024010 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$7,875.60
Per 100
Conduit Pipe 25024012 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$8,795.61
Eaton Iprox Sensor, E59, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 200 Ma At 20-132 V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$448.93
00782113097718|0782113|782113097718|78211309771|09771|CH24L150D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L150D|Cutler-Hammer, Inc CH24L150D|Eatin CH24L150D|Eaton / Cutler Hammer CH24L150D|Eaton CH24L150D|Eaton Electrical CH24L150D|Eatton CH24L150D|Eeton CH24L150D
$285.97
Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle
$1,989.22
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
Straight Walled Boxes Ug LG Box PC
$2,149.20
$2,636.93
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$315.45
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
24X24X24 Poly Conc Asm STRT Sides NF T22/32K CSTM
$761.30
24 X 24 Aluminum Back Panel
$151.85
Conduit Pipe 25024016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$10,961.01
Eclipse Inner Panel - Fits Encl. 24 X 24 - Steel/WHT
$154.96
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$39.36
20
Popularity
Default