Add More Items
View All Quick Selects
Below you can add an image for '785901065449' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
00782274201375|0782274|782274201375|78227420137|20137|DS:0206765|Ebm/DSD Device Plug|Crouse DS:0206765|Crouse Hinds DS:0206765|Crouse-Hinds Company DS:0206765|Crousehinds DS:0206765|Crouse-Hinds DS:0206765|Eaton Crouse-Hinds DS:0206765|Eaton Crouse-Hinds Series DS:0206765|Eeton Crouse-Hinds DS:0206765
$51.53
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
$1,783.65
Anti-Rattle Support
$111.96
Per 100
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
30A 3P Starter Nema1
$8,846.00
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
$96.87
5/8X10 DBL Upset
$28.23
Eaton C441 Overload Relay, Mi Overload 5-90A 120V Control PWRD W/O Display
$2,695.74
Manual Control Switch 3-Pole 60A 600V
$261.47
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
Cantex 5144013 Is A 5 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,816.62
Lexmark Yellow Toner
Cantex 5144016 Is A 1 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,891.61
20
Popularity
Default