Add More Items
View All Quick Selects
Below you can add an image for '785901206958' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B591300001
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .142 Inches/3.6MM, Base Diameter .244 Inches/6.2MM, Wire Range 10 Awg/6.00MM2, Color Yellow, Copper, Tin Plated
$106.38
Per 100
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
Polypropylene-Insulated Ferrule, Total Length .787 Inches/20MM, Pin Length .472 Inches/12MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
$93.32
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
Cantex 5133591 Is A 3/4 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,280.75
Cantex 5121059 Is A 2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$4,147.87
13W Double Twin Tube CFL Warm White G24Q-1 Base, Box
$8.36
30A 3P Starter Nema1
$8,846.00
5/8X10 DBL Upset
$28.23
Anti-Rattle Support
$111.96
Manual Control Switch 3-Pole 60A 600V
$247.84
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$30.57
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$59.21
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
Lexmark Yellow Toner
Eaton Iprox Sensor, E59, Straight, 30 MM, Unshielded, 360° Viewable Led, Dual Key Micro, 200 Ma At 20-132 V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
$448.93
20
Popularity
Default